This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ULTRASITE 

    Adjustable Powder Coated Steel ADA Fire Ring

  • Item # 12A245
  • Mfr. Model # 612H
Adjustable Powder Coated Steel ADA Fire Ring

See alternate products available online.

Technical Specifications

Item # 12A245
Mfr. Model # 612H
UNSPSC #48101512
Catalog Page 1459
Shipping Weight 211.0 lbs
Country of Origin USA *
Item ADA Fire Ring
Type Adjustable
Overall Length 32"
Overall Depth 30"
Overall Height 26"
Cooking Surface Dimensions 285 x 285
Material Powder Coated Steel
Burners 1
* This product's country of origin is subject to change

Welcome Sign In