Check Availability
  • ULTRASITE 

    Adjustable Powder Coated Steel Fire Ring

  • Item # 12A244
  • Mfr. Model # 612
Adjustable Powder Coated Steel Fire Ring
Qty
  • Web Price
    $248.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A244
Mfr. Model # 612
UNSPSC #48101512
Catalog Page 1459
Shipping Weight 163.0 lbs
Country of Origin USA *
Item Fire Ring
Type Adjustable
Overall Length 32"
Overall Depth 30"
Overall Height 16"
Cooking Surface Dimensions 285 x 285
Material Powder Coated Steel
Burners 1
* This product's country of origin is subject to change

Compliance and Restrictions