Check Availability
  • ULTRASITE 

    76"D x 76"W Square Steel Picnic Table, Green

  • Item # 8MY76
  • Mfr. Model # 358-GRN48
76"D x 76"W Square Steel Picnic Table, Green
Qty
  • Web Price
    $1,394.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8MY76
Mfr. Model # 358-GRN48
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 300.001 lbs
Country of Origin USA *
Item Picnic Table
Shape Square
Entry Walk Through
Tabletop Material Steel
Overall Width 76"
Overall Depth 76"
Overall Height 30"
Bench Height 18"
Color Green
Frame Color Silver
Frame Finish Galvanized
Frame Material Steel
Leg Type Portable
Top Thickness 2"
Umbrella Hole 1-5/8"
Weight Capacity 500 lb.
Assembly Required
* This product's country of origin is subject to change

Welcome Sign In