Check Availability
  • ULTRASITE 

    70"D x 144"W Rectangle Perforated Metal ADA Shelter Table, Blue

  • Item # 13R045
  • Mfr. Model # 238H-3-P12-Blue
70"D x 144"W Rectangle Perforated Metal ADA Shelter Table, Blue
Qty
  • Web Price
    $1,700.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R045
Mfr. Model # 238H-3-P12-Blue
UNSPSC #56101519
Shipping Weight 505.0 lbs
Country of Origin USA *
Item ADA Shelter Table
Shape Rectangle
Entry Walk Through
Tabletop Material Perforated Metal
Overall Width 144"
Overall Depth 70"
Overall Height 30"
Bench Height 18"
Color Blue
Frame Color Black
Frame Finish Powder Coated
Frame Material Steel
Top Thickness 2"
Weight Capacity 1800 lb.
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close