Check Availability
  • ULTRASITE 

    69"D x 96"W Rectangle Steel Picnic Table, Blue

  • Item # 45JT43
  • Mfr. Model # 239SM-V-Blue
69"D x 96"W Rectangle Steel Picnic Table, Blue
Qty
  • Web Price
    $1,516.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JT43
Mfr. Model # 239SM-V-Blue
UNSPSC #56101603
Shipping Weight 315.0 lbs
Country of Origin USA *
Item Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Steel
Overall Width 96"
Overall Depth 69"
Overall Height 30"
Bench Height 18"
Color Blue
Frame Color Black
Frame Finish Powder Coated
Frame Material Steel
Leg Type Span
Assembly Required
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms