Check Availability
  • ULTRASITE 

    68"D x 72"W Rectangle Recycled Plastic Picnic Table, Brown

  • Item # 13R067
  • Mfr. Model # BT158-BRN6
68"D x 72"W Rectangle Recycled Plastic Picnic Table, Brown
Qty
  • Web Price
    $1,005.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R067
Mfr. Model # BT158-BRN6
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 378.0 lbs
Country of Origin USA *
Item Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Recycled Plastic
Overall Width 72"
Overall Depth 68"
Overall Height 30"
Bench Height 18"
Color Brown
Frame Color Silver
Frame Finish Galvanized
Frame Material Steel
Leg Type Portable
Top Thickness 2"
Weight Capacity 600 lb.
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions