Check Availability
  • ULTRASITE 

    68"D x 72"W Rectangle Aluminum Picnic Table, Silver

  • Item # 13R061
  • Mfr. Model # BT158-A6
68"D x 72"W Rectangle Aluminum Picnic Table, Silver
Qty
  • Web Price
    $840.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R061
Mfr. Model # BT158-A6
UNSPSC #56101603
Shipping Weight 201.0 lbs
Country of Origin USA *
Item Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Aluminum
Overall Width 72"
Overall Depth 68"
Overall Height 30"
Bench Height 18"
Color Silver
Frame Color Silver
Frame Finish Galvanized
Frame Material Steel
Leg Type Portable
Top Thickness 2"
Weight Capacity 500 lb.
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions