Check Availability
  • ULTRASITE 

    63"D x 76"W Square Steel ADA Picnic Table, Cedar

  • Item # 8P611
  • Mfr. Model # 358H-CDR48
63"D x 76"W Square Steel ADA Picnic Table, Cedar
Qty
  • Web Price
    $1,315.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8P611
Mfr. Model # 358H-CDR48
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 320.001 lbs
Country of Origin USA *
Item ADA Picnic Table
Shape Square
Entry Walk Through
Tabletop Material Steel
Overall Width 76"
Overall Depth 63"
Overall Height 30"
Bench Height 18"
Color Cedar
Frame Color Silver
Frame Finish Galvanized
Frame Material Steel
Leg Type Portable
Top Thickness 2"
Umbrella Hole 1-5/8"
Weight Capacity 500 lb.
Standards ADA Accessible
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms