Check Availability
  • ULTRASITE 

    63"D x 76"W Square Aluminum ADA Picnic Table, Silver

  • Item # 13R072
  • Mfr. Model # 358H-A48
63"D x 76"W Square Aluminum ADA Picnic Table, Silver
Qty
  • Web Price
    $1,195.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R072
Mfr. Model # 358H-A48
UNSPSC #56101603
Shipping Weight 232.0 lbs
Country of Origin USA *
Item ADA Picnic Table
Shape Square
Entry Walk Through
Tabletop Material Aluminum
Overall Width 76"
Overall Depth 63"
Overall Height 30"
Bench Height 18"
Color Silver
Frame Color Silver
Frame Finish Galvanized
Frame Material Steel
Leg Type Portable
Top Thickness 2"
Weight Capacity 500 lb.
Standards ADA Accessible
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms