Check Availability
  • ULTRASITE 

    58"D x 90"W Rectangle Recycled Plastic ADA Picnic Table, Cedar

  • Item # 45NR16
  • Mfr. Model # 24H-CDR8
58"D x 90"W Rectangle Recycled Plastic ADA Picnic Table, Cedar
Qty
  • Web Price
    $1,330.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ultrasite® Picnic Table creates pleasant outdoor space for eating or meeting. Rectangular table features heavy-duty bolt-through design for added strength.

• Recycled plastic planks and frame
• All zinc-plated hardware
•Portable and/or surface mount
Show More Close
 

Technical Specifications

Item # 45NR16
Mfr. Model # 24H-CDR8
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 495.0 lbs
Country of Origin USA *
Item ADA Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Recycled Plastic
Overall Width 90"
Overall Depth 58"
Overall Height 29"
Color Cedar
Frame Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms