Check Availability
  • ULTRASITE 

    56"D x 72"W Rectangle Recycled Plastic Picnic Table, Gray

  • Item # 45NR11
  • Mfr. Model # 24-GRY6
56"D x 72"W Rectangle Recycled Plastic Picnic Table, Gray
Qty
  • Web Price
    $1,049.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ultrasite® Picnic Table creates pleasant outdoor space for eating or meeting. Rectangular table features heavy-duty bolt-through design for added strength.

• Recycled plastic planks and frame
• All zinc-plated hardware
•Portable and/or surface mount
Show More Close
 

Technical Specifications

Item # 45NR11
Mfr. Model # 24-GRY6
UNSPSC #56101603
Catalog Page 1483
Shipping Weight 470.0 lbs
Country of Origin USA *
Item Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Recycled Plastic
Overall Width 72"
Overall Depth 56"
Overall Height 29"
Color Gray
Frame Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions