Check Availability
  • ULTRALUBE 

    White Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 6ZKW2
  • Mfr. Model # 10308
White Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Contains advanced EP additives and a high viscosity index that prevents rust and corrosion for metal-to-metal contact areas, heavy loads and extreme pressure applications.
Show More Close
 

Technical Specifications

Item # 6ZKW2
Mfr. Model # 10308
UNSPSC #15121902
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color White
Grease Container Cartridge
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 287 Degrees F
Flash Point 620 Degrees F
Dropping Point 387 Degrees F
Four-Ball Wear 0.54mm
Specific Gravity 0.92
Timken OK Load 25 lb.
Standards NLGI LB
Application General Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms