Check Availability
  • ULTRALUBE 

    UltraLube® LMX® Red Red Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2

  • Item # 6ZKW9
  • Mfr. Model # 10324
UltraLube® LMX® Red Red Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2
Qty
  • Web Price
    $2,911.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium-quality biobased, biodegradable, water-resistant extreme-pressure formulation is designed for maximum performance in automotive and truck fleet, farm, and industrial applications. Features excellent oxidative and high-temperature stability, superior lubricity, and rust and corrosion prevention characteristics. Mixes freely with petroleum-based grease.
Show More Close
 

Technical Specifications

Item # 6ZKW9
Mfr. Model # 10324
UNSPSC #15121902
Shipping Weight 440.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 400 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Drum
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 427 Degrees F
Flash Point 620 Degrees F
Dropping Point 527 Degrees F
Four-Ball Wear 0.47mm
Specific Gravity 0.92
Timken OK Load 40 lb.
Standards NLGI GC-LB
Application Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms