Check Availability
  • ULTRALUBE 

    Industrial Gear Lube, ISO140, 55 Gal.

  • Item # 12J101
  • Mfr. Model # 10593
Industrial Gear Lube,  ISO140,  55 Gal.
Qty
  • Web Price
    $2,926.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12J101
Mfr. Model # 10593
UNSPSC #15121503
Shipping Weight 437.0 lbs
Country of Origin USA *
Item Industrial Gear Lube
Type ISO140
Size 55 gal.
Color Amber
Container Type Metal Drum
Appearance Amber Oil
Flash Point (F) 594
Specific Gravity .936
Viscosity Index 220
VOC Content 0
Application Gear Cases
Package Quantity 55-gal
* This product's country of origin is subject to change

Compliance and Restrictions