This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ULTRALUBE 

    Industrial Gear Lube, ISO140, 5 Gal.

  • Item # 12J099
  • Mfr. Model # 10592
Industrial Gear Lube,  ISO140,  5 Gal.

Technical Specifications

Item # 12J099
Mfr. Model # 10592
UNSPSC #15121503
Shipping Weight 41.96 lbs
Country of Origin Not Available *
Item Industrial Gear Lube
Type ISO140
Size 5 gal.
Color Amber
Container Type Plastic Pail
Appearance Amber Oil
Flash Point (F) 594
Specific Gravity .936
Viscosity Index 220
VOC Content 0
Application Gear Cases
Package Quantity 5-gal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.