Check Availability
  • ULTRA-SUN 

    Replacement Kit, 1 Filter, 2 Bulbs

  • Item # 2YGA9
  • Mfr. Model # 1RK020
Replacement Kit, 1 Filter, 2 Bulbs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2YGA9
Mfr. Model # 1RK020
UNSPSC #40161602
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Replacement Kit
Type MERV 11 Filter and Two 25 W Germicidal UV Lamps
For Use With 2YGA5
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.