Check Availability
  • ULTRA-OVERPACK 

    65 gal. Yellow Polyethylene Open Head Overpack Drum

  • Item # 5UYG8
  • Mfr. Model # 582
65 gal. Yellow Polyethylene Open Head Overpack Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Overpack has HDPE construction for resistance to acids, caustics, and corrosives. Nestable design saves valuable floor space. Closure does not require tools and is designed for cleanup and spill response activities.
Show More Close
 

Technical Specifications

Item # 5UYG8
Mfr. Model # 582
UNSPSC #24101907
Shipping Weight 37.55 lbs
Country of Origin USA *
Drum Item Overpack Drum
Drum Head Type Open Head
Drum Lid Closure Screw On Lid
Drum Volume Capacity 65 gal.
Primary Drum Material Polyethylene
UN Rating Solid 1H2/X228/S, USA/M5904
UN Rating Liquid 1H2/X228/S, USA/M5904
Packing Group I of Hazardous Materials
Drum Color Yellow
Includes Twist-On Lid
Inside Dia. 20"
Overall Height 36-1/4"
Outside Dia. 29"
Material Thickness 0.2"
Load Capacity 759 lb.
Gasket Material Polyethylene
Weight 40 lb.
For Use With Packing Groups II and III of Hazardous Materials
Standards 49 CFR 173.3 (C)
Lined/Unlined Unlined
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms