Check Availability
  • ULTRA-DEX USA 

    Carbide Insert, Laydown, 3, UD51

  • Item # 33MR28
  • Mfr. Model # 3IR10ACME
Carbide Insert, Laydown, 3, UD51
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MR28
Mfr. Model # 3IR10ACME
UNSPSC #23171618
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Carbide Insert
Style Laydown
Insert Size 3
Grade UD51
Cutting Direction Neutral
Workpiece Compatibility Stainless (M), Steel (P)
ANSI Number 3IR10ACME
Insert Material Carbide
No. of Edges 3
Coating TiN
Mounting Style Screw Lock
Rake Positive
ISO Number 16JIL12UN
Steel (P) Compatibility Yes
Insert Shape Triangle
Stainless (M) Compatibility Yes
Inscribed Circle 0.375"
Cast Iron (K) Compatibility No
For Use With LSER3
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions