Check Availability
  • ULTRA-DEX USA 

    Carbide Insert, Laydown, 2, UD51

  • Item # 33MR13
  • Mfr. Model # 2JILA60
Carbide Insert, Laydown, 2, UD51
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MR13
Mfr. Model # 2JILA60
UNSPSC #23171618
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Carbide Insert
Style Laydown
Insert Size 2
Grade UD51
Cutting Direction Neutral
Workpiece Compatibility Stainless (M), Steel (P)
ANSI Number 2JILA60
Insert Material Carbide
No. of Edges 3
Coating TiN
Mounting Style Screw Lock
Rake Positive
ISO Number 11JIL12UN
Steel (P) Compatibility Yes
Insert Shape Triangle
Stainless (M) Compatibility Yes
Inscribed Circle 0.250"
Cast Iron (K) Compatibility No
For Use With LSEL2
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In