Check Availability
  • ULTRA-CONTAINMENT BERMS 

    Rapid Rise Containment Berm,269gal

  • Item # 5PTT9
  • Mfr. Model # 8431
Rapid Rise Containment Berm,269gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ultra-Containment Berms® Rapid Rise Berms
• Meet EPA 40 CFR 264.175 and SPCC requirements
Constructed of durable Copolymer 2000™, berms feature sidewalls that stay lowered during normal operations, such as loading and unloading. Vehicles drive in and out from any angle; no setup or takedown required. In the event of a spill, the foam ring around the top perimeter rises with the level of spilled liquid.
Show More Close
 

Technical Specifications

Item # 5PTT9
Mfr. Model # 8431
UNSPSC #47131905
Catalog Page 1870
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Rapid Rise Containment Berm
Spill Capacity 269 gal.
Inside Dia. 24 ft.
Height 12"
Length 6 ft.
Width 6 ft.
Outside Dia. 24.5 ft.
Color Black, Green
Material Copolymer 2000
Includes Berm and Supports Only, Rapid Rise Model
Standards 40 CFR 264175, SPCC, EPA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms