Check Availability
  • ULLMAN 

    Hook Pick,Steel,5-1/8in.L,1 pcs.

  • Item # 38VY67
  • Mfr. Model # PSP-4C
Hook Pick,Steel,5-1/8in.L,1 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VY67
Mfr. Model # PSP-4C
UNSPSC #27111605
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Hook Pick
Material Steel
Number of Pieces 1
Overall Length (In.) 5-1/8
Application O-Ring Removal, Marking Metal
* This product's country of origin is subject to change

Compliance and Restrictions