Check Availability
  • ULLMAN 

    Flexible Spring Claw, 23-1/2 in. L, 10 lb.

  • Item # 19LZ11
  • Mfr. Model # NO. 16
Flexible Spring Claw, 23-1/2 in. L, 10 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19LZ11
Mfr. Model # NO. 16
UNSPSC #27112109
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Flexible Spring Claw
Type Flexible
Size 23-1/2"
Length 23-1/2"
Width 1/4"
Diameter 1/4"
Extended Length 23-1/2"
Pickup Length 23-1/2"
Pull Capacity 10 lb.
Lifting Capacity 10 lb.
Material Steel
Handle Type Release
Features HD Spring, Coil and Claws
Operation Press and Release Plunger
Application For Retrieval of Ferrous Parts
* This product's country of origin is subject to change

Compliance and Restrictions