Check Availability
  • UEI TEST INSTRUMENTS 

    Digital Pocket Thermometer

  • Item # 9UGY9
  • Mfr. Model # 550B
Digital Pocket Thermometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UGY9
Mfr. Model # 550B
UNSPSC #41112212
Catalog Page 583
Shipping Weight 0.15 lbs
Country of Origin China *
Item Digital Pocket Thermometer
Temp. Range (F) -58 to 572 Degrees F
Temp. Range (C) -50 Degrees to 300 Degrees
Stem Length 5"
Accuracy +/-1.8 Degrees F, -22 Degrees F to 302 Degrees F, +/-4 Degrees F
Standards NSF, CE
Battery Type LR44
Resolution 0.1 Degrees
Lens Material Polycarbonate
Display LCD
Stem Material Stainless Steel
Case Material Plastic
Features Hold/Min/Max, Low Battery Indicator
Auto Power Off Yes
Data Hold Yes
Calibration Certificate No
Includes Pocket Clip, Button Style Battery
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions