Check Availability
  • UEI TEST INSTRUMENTS 

    Digital Pocket Thermometer, LCD, 3-1/4" L

  • Item # 49EL79
  • Mfr. Model # PDT550-N
Digital Pocket Thermometer, LCD, 3-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49EL79
Mfr. Model # PDT550-N
UNSPSC #41112213
Shipping Weight 0.21 lbs
Country of Origin China *
Item Digital Pocket Thermometer
Temp. Range (F) -58 Degrees to 572 Degrees
Temp. Range (C) -50 Degrees to 300 Degrees
Stem Length 3-1/4"
Accuracy +/-1.8 Degrees F or +/-1 Degrees C, +/-4 Degrees F or +/-2 Degrees C
Standards NSF, CE
Battery Type SR44W
Resolution 0.1 Degrees /1 Degrees
Lens Material Polycarbonate
Display LCD
Stem Material Stainless Steel
Case Material Plastic
Features Waterproof, Built-In Magnetic Mount
Auto Power Off Yes
Data Hold Yes
Calibration Certificate NIST
Includes Battery
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms