Check Availability
  • UEI TEST INSTRUMENTS 

    Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -76° to 1022° Temp. Range (F)

  • Item # 49EL82
  • Mfr. Model # INF195C-N
Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -76° to 1022° Temp. Range (F) Infrared Thermometer,Single Dot Laser
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The UEI Test Instruments™ infrared thermometer features an easy-to-read LCD for quick temperature readings. Applications include: output on hanging furnace units; faulty breakers and electrical panels; motors, fan motors, and other moving parts; boilers, hanging heaters, and radiators; troubleshooting hydronic systems; boiler and instant hot water heater differential; and temperature rises and drops across heat exchangers and air conditioning coils.

• 8-point circular laser ends all confusion about the target area being measured
• Large high-contrast backlit display
Show More Close
 

Technical Specifications

Item # 49EL82
Mfr. Model # INF195C-N
UNSPSC #41112213
Catalog Page 599
Shipping Weight 0.65 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -76 Degrees to 1022 Degrees
Temp. Range (C) - Infrared -60 Degrees to 550 Degrees
Focus Spot Size and Distance - Infrared 1" @ 12"
Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (F) - Infrared +/-2.0% or +/-4.0 Degrees Whichever is Greater
Emissivity Adjustable 0.30, 0.70, 0.95
Laser Sighting - Infrared Single Dot
Data Logging - Instrument No
Temperature Alarm - Thermometer High, Low
Display - IR Camera Backlit LCD
Memory - Instrument No
Calibration Certificate Included Yes
Battery Type (2) AAA
Alarm Indication Audible/Visual
Data Hold Yes
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 8.0 to 14.0um
Response Time 1 sec.
Repeatability +/-2.0% of Reading
Memory No
Operating Temp. Range 32 Degrees to 122 Degrees F
Standards Class II Laser
Trigger Yes
Includes Holster, (2) AAA Batteries
Manufacturers Warranty Length 3 yr.
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms