Check Availability
  • Tailgate Spreaders
  • TURFEX 

    Tailgate Spreader, 12 cu. ft. Capacity, Up to 30 ft. Spread Width, 3-Point Hitch Mount Type

  • Item # 446V03
  • Mfr. Model # TS1200P
Tailgate Spreader, 12 cu. ft. Capacity, Up to 30 ft. Spread Width, 3-Point Hitch Mount Type
Qty
  • Web Price
    $1,906.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446V03
Mfr. Model # TS1200P
UNSPSC #27112907
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Tailgate Spreader
For Use With Tractors
Capacity 12 cu. ft.
Spread Width Up to 30 ft.
Mount Type 3-Point Hitch
Hopper Material Polyethylene
Frame Powder Coated Steel
Height 30"
Width 44"
Depth 30"
Spinner Size 12"
Spinner Type Adjustable Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms