Check Availability
  • Tailgate Spreaders
  • TURFEX 

    Equipment Mounted Spreader, 11 cu. ft. Capacity, Up to 30 ft. Spread Width, Bed Mount Type

  • Item # 446V02
  • Mfr. Model # MS2000
Equipment Mounted Spreader, 11 cu. ft. Capacity, Up to 30 ft. Spread Width, Bed Mount Type
Qty
  • Web Price
    $4,446.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446V02
Mfr. Model # MS2000
UNSPSC #27112907
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Equipment Mounted Spreader
For Use With Utility Vehicles, Pick-Ups
Capacity 11 cu. ft.
Spread Width Up to 30 ft.
Mount Type Bed
Hopper Material Polyethylene
Frame Powder Coated Steel
Height 27"
Width 48-1/2"
Depth 64"
Auger Type Horizontal Feed
Spinner Size 12"
Spinner Type Adjustable Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms