Check Availability
Single Bit Handle, Axe, 36 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XC62
Mfr. Model # 2036700
UNSPSC #0
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Single Bit Handle
Handle Type Axe
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.