Check Availability
Replacement Handle, Rake, 54 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XC70
Mfr. Model # 2020600
UNSPSC #0
Shipping Weight 10.8 lbs
Country of Origin USA *
Item Replacement Handle
Handle Type Rake
Overall Length 54"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.