Check Availability
Replacement Handle, Ash Shovel, 46 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XC65
Mfr. Model # 2037400
UNSPSC #0
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Replacement Handle
Handle Type Ash Shovel
Overall Length 46"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.