Check Availability
Replacement Handle, Bow Rake, 60 in. L
Qty
  • Web Price
    $17.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XC64
Mfr. Model # 2037600
UNSPSC #0
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Replacement Handle
Handle Type Bow Rake
Overall Length 60"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.