Check Availability
Hammer Handle, Sledge, 36 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XC60
Mfr. Model # 2036200
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hammer Handle
Handle Type Sledge
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In