Check Availability
Digger Handle, Post Hole, 48 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XC67
Mfr. Model # 2038100
UNSPSC #27112011
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Digger Handle
Handle Type Post Hole
Overall Length 48"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.