Check Availability
Clay Handle, Pick, 36 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XC61
Mfr. Model # 2036900
UNSPSC #0
Shipping Weight 0.97 lbs
Country of Origin USA *
Item Clay Handle
Handle Type Pick
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.