Check Availability
  • Parts
  • TRUE 

    Evaporative Drain Pan Kit, Fits Brand True

  • Item # 42XK61
  • Mfr. Model # 884500
Evaporative Drain Pan Kit,  Fits Brand True
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XK61
Mfr. Model # 884500
UNSPSC #0
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Evaporative Drain Pan Kit
For Use With Mfr. Model Number GDIM-49, TS-72F-6, TS-72F, TS-49F-4, TS-49F, TS-35F, TR3F-6HS, TR3F-3S, TR-85F-6, TR-85F, TM-52F-4, TM-52F, TG3F-6HS, TG3F-3S, TA3F-6HS, TA3F-3S, T-72FZ, T-72F-6, T-72F, T-49FG, T-49F-4, T-49F-2-G-2, T-49F, T-35F, GDM-49F, GDM-35F, GDIM-60, GDIM-49NT
Fits Brand True
Height 30"
Width 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms