Check Availability
  • TRIPP LITE 

    6 ft., Datacom Surge Protector, Black, Total Number of Outlets 7, Max. Amps 15.0

  • Item # 43LP18
  • Mfr. Model # HT706TSAT
6 ft.,  Datacom Surge Protector,  Black,  Total Number of Outlets 7,  Max. Amps 15.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43LP18
Mfr. Model # HT706TSAT
UNSPSC #0
Shipping Weight 1.8 lbs
Country of Origin China *
Item Datacom Surge Protector
Total Number of Outlets 7
Color Black
Cord Length 6 ft.
Communication Port (4) Coaxial, (2) RJ45 Network
Rated Joules 2100
Application Home and Office
Housing Material Plastic
Max. Amps 15.0
Power Indicator Yes
Receptacle Configuration NEMA 5-15R
Plug Configuration NEMA 5-15P
Wire Size 14 AWG
Number of Conductors 3
Number of Transformer Outlets 1
Medical Facility Use Not Allowed
Voltage 120VAC
Length 14"
Max. Surge Current 75kA
Mounting Style Keyhole
Noise Attenuation 40dB
Width 3-1/2"
Height 1-1/2"
GFCI Protected No
Trade Designation SJT
Circuit Breaker 1
Outlet Center Distance 1-1/2"
For Use With Theater Systems
Hz 50/60
Standards UL 1449, FCC Part 68
Surge Protection Indicator Yes
Plug Style Right Angle, No Swivel
Special Features Wide Spaced Outlets, Automatic Shut-Off
Includes (1) 6 ft. Telephone Cord, (1) 6 ft. Coax Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In