Check Availability
  • Surge-Protected Power Strips
  • TRIPP LITE 

    8 ft., Datacom Surge Protector, Black, Total Number of Outlets 10, Max. Amps 12.0

  • Item # 43LP16
  • Mfr. Model # HT10DBS
8 ft.,  Datacom Surge Protector,  Black,  Total Number of Outlets 10,  Max. Amps 12.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43LP16
Mfr. Model # HT10DBS
UNSPSC #0
Shipping Weight 4.6 lbs
Country of Origin China *
Item Datacom Surge Protector
Total Number of Outlets 10
Color Black
Cord Length 8 ft.
Communication Port (6) Coaxial, (4) RJ45 Network
Rated Joules 3840
Application Commercial and Industrial
Housing Material Aluminum
Max. Amps 12.0
Power Indicator Yes
Receptacle Configuration NEMA 5-15R
Plug Configuration NEMA 5-15P
Wire Size 14 AWG
Number of Conductors 3
Number of Transformer Outlets 0
Medical Facility Use Not Allowed
Voltage 120VAC
Length 14-1/4"
Max. Surge Current 150kA
Mounting Style Keyhole
Noise Attenuation 60dB
Width 3-1/2"
Height 2-1/4"
GFCI Protected No
Trade Designation SJT
Circuit Breaker 1
Outlet Center Distance 14" Horizontal, 2-19/64" Vertical
For Use With Theater Systems
Hz 50/60
Standards UL 1449
Surge Protection Indicator Yes
Plug Style Right Angle, No Swivel
Special Features Color Coded Labels, Wide Spaced Outlets, Automatic Shut-Off
Includes (1) 6 ft. RJ11 Telephone Cord, (1) 6 ft. Coax Cable, (1) 6 ft. Ethernet Cable, (4) Safety Covers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In