Check Availability
  • Surge-Protected Power Strips
  • TRIPP LITE 

    10 ft., Datacom Surge Protector, Black, Total Number of Outlets 2, Max. Amps 12.0

  • Item # 43LN85
  • Mfr. Model # AV2FP
10 ft.,  Datacom Surge Protector,  Black,  Total Number of Outlets 2,  Max. Amps 12.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43LN85
Mfr. Model # AV2FP
UNSPSC #0
Shipping Weight 3.2 lbs
Country of Origin China *
Item Datacom Surge Protector
Total Number of Outlets 2
Color Black
Cord Length 10 ft.
Communication Port (2) Coaxial, (2) RJ45 Network
Rated Joules 5100
Application Commercial and Industrial
Housing Material Aluminum
Max. Amps 12.0
Power Indicator Yes
Receptacle Configuration NEMA 5-15R
Plug Configuration NEMA 5-15P
Wire Size 14 AWG
Number of Conductors 3
Number of Transformer Outlets 0
Medical Facility Use Not Allowed
Voltage 120VAC
Length 9-1/4"
Max. Surge Current 255kA
Mounting Style Keyhole
Noise Attenuation Not Rated
Width 4-1/2"
Height 1-1/2"
GFCI Protected No
Trade Designation SJT
Circuit Breaker 1
Outlet Center Distance 1-49/64"
For Use With Theater Systems
Hz 50/60
Standards UL 1449
Surge Protection Indicator Yes
Plug Style Right Angle, No Swivel
Special Features Detachable Power Cord Provides Flexibility In Placement, Space Saving Design
Includes Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In