Check Availability
  • Decontamination Shower Accessories
  • TRELLCHEM 

    Water Supply Manifold, 14 x 18 x 20", For Use With Decon Cabin 100,150,200, Brass/Plastic

  • Item # 42X210
  • Mfr. Model # 66-900
Water Supply Manifold,  14 x 18 x 20",  For Use With Decon Cabin 100,150,200,  Brass/Plastic
Qty
  • Sale Price
    $1,489.32 / each
    Web Price $1,,773.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X210
Mfr. Model # 66-900
UNSPSC #46182401
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Water Supply Manifold
Dimensions 14 x 18 x 20"
Material Brass/Plastic
For Use With Decon Cabin 100,150,200
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In