Check Availability
Water Reservoir/Fluid Bag,  130 gal Capacity,  34" Height,  34" Width,  34" Length,  Polyurethane
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X207
Mfr. Model # 66-900
UNSPSC #46182401
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Water Reservoir/Fluid Bag
Capacity 130 gal
Height 34"
Width 34"
Length 34"
Material Polyurethane
Color White
Valve/Connection GEKA
Includes Liner and Hose Coupling
For Use With Decon Cabin 100, 150, 200
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In