Check Availability
  • Decontamination Shower Pumps
  • TRELLCHEM 

    Waste Water Pump, 110 Voltage, 15 gpm Flow Rate, 40 x 30 x 34cm

  • Item # 42X205
  • Mfr. Model # 66-900
Waste Water Pump,  110 Voltage,  15 gpm Flow Rate,  40 x 30 x 34cm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X205
Mfr. Model # 66-900
UNSPSC #46182401
Shipping Weight 20.0 lbs
Country of Origin Hungary *
Item Waste Water Pump
Flow Rate 15 gpm
Voltage 110
Dimensions 40 x 30 x 34cm
For Use With Decon 100, 150, 200
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In