Check Availability
5 gal. High Solids Floor Finish, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N48
Mfr. Model # 444N48
UNSPSC #47131802
Shipping Weight 41.5 lbs
Country of Origin USA *
Item High Solids Floor Finish
Size 5 gal.
Solids Content 0.0025
Coverage per Gallon 2000 to 2500 sq. ft.
Recommended Dilution Ready to Use
Required Brush Speed 1500 to 3000 rpm
Maintenance Frequency Medium
Dry Time 30 min.
Standards ASTM D2047
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Alternate Search Terms