Check Availability
1 gal. Hard Surface Floor Sealer, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N53
Mfr. Model # 444N53
UNSPSC #47131802
Shipping Weight 9.02 lbs
Country of Origin USA *
Item Hard Surface Floor Sealer
Size 1 gal.
Solids Content 0.0019
Coverage per Gallon 2000 to 2500 sq. ft.
Recommended Dilution Ready to Use
Maintenance Frequency Low
Dry Time 30 min.
Standards ASTM D2047
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Alternate Search Terms