Check Availability
1 gal. Floor Finish, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N49
Mfr. Model # 444N49
UNSPSC #47131802
Shipping Weight 8.95 lbs
Country of Origin USA *
Item Floor Finish
Size 1 gal.
Solids Content 0.0016
Coverage per Gallon 2000 to 2500 sq. ft.
Recommended Dilution Ready to Use
Required Brush Speed 150 to 1500 rpm
Maintenance Frequency Low
Dry Time 30 min.
Standards ASTM D2047
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Alternate Search Terms