Check Availability
55 gal. Neutral Floor Cleaner, 1 EA
Qty
  • Web Price
    $377.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N62
Mfr. Model # 444N62
UNSPSC #47131801
Catalog Page 1524
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Neutral Floor Cleaner
Form Liquid
Size 55 gal.
Recommended Dilution 1:128
RTU Yield per Container 7095 gal.
Fragrance Floral
Coverage per Gallon 400 to 500 sq. ft.
Maintenance Frequency Daily
Container Type Drum
pH Range 8.5 to 9.0
Flash Point None
VOC Content 0%
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms