Check Availability
1 gal. Neutral Floor Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N59
Mfr. Model # 444N59
UNSPSC #47131801
Shipping Weight 8.96 lbs
Country of Origin USA *
Item Neutral Floor Cleaner
Form Liquid
Size 1 gal.
Recommended Dilution 1:128
RTU Yield per Container 129 gal.
Fragrance Floral
Coverage per Gallon 400 to 500 sq. ft.
Maintenance Frequency Daily
Container Type Bottle
pH Range 8.5 to 9.0
Flash Point None
VOC Content 0%
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms