Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Air Sealing Insulating Spray Foam Sealant Kit, 85.28 lb. Two Cylinders, Beige

  • Item # 444C14
  • Mfr. Model # 7565026120
Air Sealing Insulating Spray Foam Sealant Kit, 85.28 lb. Two Cylinders, Beige
Qty
  • Web Price
    $1,325.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444C14
Mfr. Model # 7565026120
UNSPSC #31201606
Shipping Weight 112.0 lbs
Country of Origin USA *
Application Expanding and Sealing Surfaces
Item Insulating Spray Foam Sealant Kit
Number of Components 2
Size 85.28 lb.
Container Type Two Cylinders
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-5
Expansion Ratio 6-8:1
Coverage 600 Board ft.
Begins to Harden 1.5 min.
Full Cure 1 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.03
Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
Standards ASTM C-518 R, ASTM D-2842, 33 CFR §183.144, ASTM E-84
Includes Hose, Applicator, Cylinder A, Cylinder B
Sealant Application Air Sealing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.