Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Insulation Insulating Spray Foam Sealant Kit, 10.0 lb. Cylinder, Beige

  • Item # 444C09
  • Mfr. Model # 7565000063
Insulation Insulating Spray Foam Sealant Kit, 10.0 lb. Cylinder, Beige
Qty
  • Web Price
    $180.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444C09
Mfr. Model # 7565000063
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 16.6 lbs
Country of Origin USA *
Application Fire Barrier
Item Insulating Spray Foam Sealant Kit
Number of Components 1
Size 10.0 lb.
Container Type Cylinder
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-5
Expansion Ratio 6-8:1
Coverage 14,700 ft.
Begins to Harden 15 min.
Full Cure 24 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.02
Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
Standards ASTM E-84, ASTM C-518 R-Value, UL-1715
Includes Hose, Wands
Sealant Application Insulation
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.