Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Air Sealing Insulating Spray Foam Sealant Kit, 20.0 lb. Box, Beige

  • Item # 444C03
  • Mfr. Model # 7565017160
Air Sealing Insulating Spray Foam Sealant Kit, 20.0 lb. Box, Beige
Qty
  • Web Price
    $360.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444C03
Mfr. Model # 7565017160
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 29.3 lbs
Country of Origin USA *
Application Multipurpose
Item Insulating Spray Foam Sealant Kit
Number of Components 2
Size 20.0 lb.
Container Type Box
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-5
Expansion Ratio 1:1
Begins to Harden 14 min.
Full Cure 30 min.
Application Temp. Range 50 Degrees to 90 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.2
Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
Standards UL-723/ASTM E-84, ASTM E-119, ASTM E-72-80
Includes 10 ft. Hose, Applicator
Sealant Application Air Sealing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.