Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Air Sealing Insulating Spray Foam Sealant Kit, 27.78 lb. Two Cylinders, Beige

  • Item # 444C01
  • Mfr. Model # 7565000055
Air Sealing Insulating Spray Foam Sealant Kit, 27.78 lb. Two Cylinders, Beige
Qty
  • Web Price
    $605.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444C01
Mfr. Model # 7565000055
UNSPSC #31201606
Shipping Weight 39.7 lbs
Country of Origin USA *
Application Window and Door
Item Insulating Spray Foam Sealant Kit
Number of Components 2
Size 27.78 lb.
Container Type Two Cylinders
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-5
Expansion Ratio 6-8:1
Coverage 200 Board ft.
Begins to Harden 45 sec.
Full Cure 24 hr.
Application Temp. Range 65 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.03
Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
Standards ASTM E-84, ASTM E-162
Includes 10 ft. Pre-Attached Hose, Reusable Applicator Gun, Additional Conical Spray Nozzles, Wrench, Extra O-ring, Petroleum Jelly, Latex Gloves
Sealant Application Air Sealing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.